Beli hose suction hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Flexible Water Suction & Discharge Hose (Selang Fleksibel)Deskripsi:These PVC (polyvinyl chloride) suction and discharge hose assemblies are used to vacuum water in industrial and construction applications. The hoses are made from PVC, which provides good flexibility and good resistance to chemicals. The hoses' smooth interior helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. These hoses have synthetic braid and rigid PVC helix reinforcement that helps them keep their shape when not in use and prevents the hoses from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.atribut:
- Compatible Chemicals: Deionized Water; Fresh Water; Salt Water
- Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)Deskripsi:These thermoplastic rubber water suction and discharge hose assemblies are used for vacuuming or pumping water in waste-management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' smooth interior helps keep material from building up in the hose. Their corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses have polyethylene helix reinforcement that helps them keep their shape when not in use and prevents them from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
- Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)Deskripsi:These thermoplastic rubber water suction and discharge hose assemblies are used for vacuuming or pumping water in waste-management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' smooth interior helps keep material from building up in the hose. Their corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses have polyethylene helix reinforcement that helps them keep their shape when not in use and prevents them from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
- Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Deskripsi:Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic contentatribut:
- Working Pressure (psi): 250
- Bursting Pressure (psi): 450
- Temperature Range (°C): -40 to +100
- Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
- Coils (m): up to 60, Continuous Length
- HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust)atribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 31160000
- Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang)atribut:
- Material: SS304
- YAMAZAKI (CONDOR) Suction Hose (Selang Hisap)Deskripsi:Suction hose for vacuum cleaner CVC-301X.
- METABO Suction Hose (Selang Hisap)Deskripsi:Flexible and easy extension: extraction hose can be connected to a second one without additional connectorRubber connector (internal Ø 30 mm, outside Ø 35 mm)atribut:
- Hose Length (m): 3.5
- Anti-Static: 0
- Bayonet Connection: 1
- Conducts Electricity: 0
- Connection External (Ømm): 27
- Hose External (Ømm): 33
- Hose Internal (Ømm): 27
- Rotating Adapter: On the machine side
- CRESCENT LUFKIN Pita Ukur Tangki Minyak (Meteran Pengukur Oli)Deskripsi:Innage oil gauging tapes are graduated to take submersion readings that measure the actual depth of liquid remaining in a tank. They require lowering the blade from the top of the tank until the plumb bob touches the tank bottom or a reference plate in the tank. The blade is then retracted and read at the point where the tank contents wetted the blade. Innage tapes are commonly used to measure levels of gasoline, fuel oil, crude oil, and other petroleum products.atribut:
- UNSPSC: 41114201
- Blade Material: Steel
- Blade color: Silver
- Figo Suction Hose (Selang Spiral / Selang Hisap)Deskripsi:- Specially designed for high pressure applications- Reinforced by rigid pvc that covered by flexible pvc- Applied on suction pump for delivering water, sand and solid material ogranule size- Durable and high weather temperature resistance- It able to use in all climate conditions- Friction resistance- Suitable for irrigation, mining, construction, and industrial purposes- Available on color : blue- Has various size for different purposes
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- KURIYAMA Flexible Water Suction & Discharge Hose (Selang Fleksibel)Deskripsi:These PVC (polyvinyl chloride) suction and discharge hose assemblies are used to vacuum water in industrial and construction applications. The hoses are made from PVC, which provides good flexibility and good resistance to chemicals. The hoses' smooth interior helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. These hoses have synthetic braid and rigid PVC helix reinforcement that helps them keep their shape when not in use and prevents the hoses from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.atribut:
- UNSPSC: 40142008
- Compatible Chemicals: Antifreeze (Coolant); Deionized Water; Ethylene Glycol; Fresh Water; Glycerin
- Hose Color: Blue; Clear
- Hose Cover Material: PVC
- Hose Tube Material: PVC
- Not Recommended Chemicals: Biodiesel; Diesel Fuel; Gasoline; Kerosene
- Temperature Range (°F): -40 to 150
- MONDEA Blue Spiral Hose (Selang Spiral / Selang Hisap)atribut:
- Temperature (°C): -5 to 60
- Vacuum (mmHg): 608
- Tube Material: Transparent PVC
- Cover Material: Transparent PVC (with Blue Stripe)
- Reinforcement Material: Blue rigid PVC reinforced
- DIAPRO N95 Mask (Masker N95)Deskripsi:- Masker respirator yang 95% anti bakteri, anti virus, dan anti mikropartikel- Klip hidung elastis dan busa hidang yang nyaman- Karet kepala elastis dengan teknologi ultrasonic heater- Desain yang nyaman dan pas di wajahatribut:
- Nomor Izin Edar (NIE): KEMENKES RI AKD 20903220568
- Masker Size (cm): ±14x12.5
- Rubber Size (cm): ±27.5
- Color: White
- BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
Daftar Harga hose suction hose Terbaru October 2026
| Non Brand Flexible Water Suction & Discharge Hose (Selang Fleksibel) | Rp2.099.900 |
| Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel) | Rp1.099.900 |
| ROHA PVC Suction Hose (Selang Spiral / Selang Hisap) | Rp189.900 |
| Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel) | Rp989.900 |
| Wipro Hose for Compressor Mini (Selang Angin / Selang Kompresor) | Rp48.900 |
| Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap) | Rp109.900 |
| HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust) | Rp2.699.900 |
| Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang) | Rp21.900 |
| YAMAZAKI (CONDOR) Suction Hose (Selang Hisap) | Rp829.900 |
| METABO Suction Hose (Selang Hisap) | Rp2.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5uP110016210-1.jpg)
/0fP109448015-11.jpg)
/8lP103840309-1.jpg)
/3gP110120124-1.jpg)
/giP105448594-1.jpg)
/jxP106987717-1.jpg)
/mwP110112824-1.jpg)
/8nP111705311-1.jpg)
%20Suction%20Hose%20(Selang%20Hisap)/7sP110668280-1.jpg)
/j2P107325686-1.jpg)
/3uP109839138-6.jpg)
/3fP105219123-1.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)
/o4P102850868-2.jpg)
/oyP107876898-2.jpg)
/08P108043008-1.jpg)
/0xP109448033-4.jpg)
/7iP109113270-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/DIAPRO%20N95%20Mask%20(Masker%20N95)/k1P111078721-1.jpg)
/e8P102362512-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)